Order Entry
France
ContactUsLinkComponent
Vannas spring scissors, 2 mm cutting edge
Vannas spring scissors, 2 mm cutting edge
Catalog # FSCI15000-04
Supplier:  FINE SCIENCE TOOLS
undefined
Vannas spring scissors, 2 mm cutting edge
Catalog # FSCI15000-04
Supplier:  FINE SCIENCE TOOLS

Specifications

  • Type:
    Sharp, curved tips
  • Length:
    80 mm
  • Seq:
    01
  • Pk:
    1
  • Tip size:
    0,05 mm
  • Blade length:
    2 mm

Specifications

About this item

These stainless steel scissors have been designed to maximise visibility under the microscope by eliminating unnecessary bulk in the blades.

These Vannas spring scissors have one of the smallest blades ever produced.