Order Entry
France
ContactUsLinkComponent
Electric autoclaves for sterilisation, vertical table top, Presoclave II
Electric autoclaves for sterilisation, vertical table top, Presoclave II
Supplier:  SELECTA
Certificates
undefined
Electric autoclaves for sterilisation, vertical table top, Presoclave II
Supplier:  SELECTA

Specifications

  • Catalog No:
  • 481-0599
  • 481-0600
  • Model:
  • Presoclave II 30
  • Presoclave II 75
  • Capacity:
  • 30 L
  • 75 L
  • Temperature:
  • 115...134 °C
  • 115...134 °C
  • Max. pressure:
  • 0,62 - 2 bar
  • 0,62 - 2 bar
  • Int.Ø×H:
  • 300×400 mm
  • 400×600 mm
  • W×D×H ext.:
  • 480×620×970 mm
  • 580×720×1070 mm
  • Heating power:
  • 2800 W
  • 3600 W
  • Timer:
  • +
  • +

Specifications

Frequently Bought Together