VWR® Aluminium Foil Seals for PCR
391-0641
- Optical property:Light blocking
- Sterile:-
- Description:Sealing foil, roll format
- Thickness:87,6 µm
- Pk:500
Pre-cut aluminum foil seals on a roll for PCR applications. Supplied on a roll with holder for ease of use.
- Ideal for PCR
- Rapidly seal microplates; faster than applying single sheeted film
- 2 mil pierceable foil
- Certified DNase- and RNase-free
- Recommended temperature range from −20 to +120 °C
Self-standing, non slip dispenser is supplied for ease of use.