Rain jackets, 3-in-1 Bomber, F465
: Portwest
Versatile and comfortable protection against all weather conditions. The detachable fur lining and collar, in combination with the zip-out sleeves, prove this is a superbly adaptable garment. Numerous zipped outer and interior pockets afford excellent personal security. Two-way zip for quick and easy access.
- Jacket can be worn three ways for multi use
- Abrasion resistant Oxford polyester
- Taped seams to provide additional protection
- Quilt lined for thermal insulation
- Detachable lining for added versatility in all weathers conditions
- Multiple utility pockets providing ample storage
- Eight pockets for ample storage with phone and sleeve pocket
Shell fabric: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated 190 g
Additional shell fabric: Inner garment: 100% polyester fur lining 365 g
Lining fabric: Body/sleeve: 100% polyester 60 g
Filling fabric: Sleeve: 100% polyester filling 120 g
: EN 343:2019 Class 3:1 X WP 15,000mm, MVP 960g/m2/24hr
: Warm machine wash, cold rinseshort spin, do not wring.
- Catalog No:
- PRTWF465NARXXL
- PRTWF465NARS
- PRTWF465NARL
- PRTWF465BKRM
- PRTWF465NARXL
- PRTWF465NARM
- PRTWF465BKRL
- PRTWF465BKRXXL
- PRTWF465NARXXXL
- PRTWF465BKRXXXL
- PRTWF465BKRS
- PRTWF465BKRXL
- Model:
- F465
- F465
- F465
- F465
- F465
- F465
- F465
- F465
- F465
- F465
- F465
- F465
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated
- Weight:
- 730 g
- 730 g
- 730 g
- 730 g
- 730 g
- 730 g
- 730 g
- 730 g
- 730 g
- 730 g
- 730 g
- 730 g
Frequently Bought Together