Hi-vis overalls with bib and braces, Bizflame™ Rain Lined Antistatic, S781
Supplier: Portwest
Certificates
About this item
These waterproof trousers are ideal for wet conditions where extra warmth is required. Elasticated FR braces keep the trouser in place when bending and stretching while the raised back provides extra warmth and protection.
- Flame resistant treated waterproof fabric prevents water penetration
- Premium sew on flame resistant reflective tape
- FR cotton lined for added warmth and comfort
- Taped seams to provide additional protection
- Adjustable straps for a secure fit
- Zipped ankles for easy fitting over work boots
- Fully elasticated waistband for ultimate wearer comfort
Triple stitched throughout for strength in the toughest environments. Industrial wash flame resistant tape provides enhanced visibility. Prevents build up of wearer static energy. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable.
Shell fabric: Bizflame rain 250 g
Lining fabric: 100% cotton flame resistant lining 170 g
Certifications: CE-CAT III; EN ISO 14116 Index 3; EN 1149 -5; EN 343:2019 Class 3:3 X; EN 13034 Type 6; EN ISO 20471 Class 1.
Caution: Use non-biological powder, do not use softener.
Specifications
- Catalog No:
- PRTWS781YERL
- PRTWS781YERXXL
- PRTWS781YERM
- PRTWS781YERS
- PRTWS781YERXL
- Model:
- S781
- S781
- S781
- S781
- S781
- Garment application:
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Risk area:
- Rain (waterproof), Flame-retardant, Anti-static, Cold
- Rain (waterproof), Flame-retardant, Anti-static, Cold
- Rain (waterproof), Flame-retardant, Anti-static, Cold
- Rain (waterproof), Flame-retardant, Anti-static, Cold
- Rain (waterproof), Flame-retardant, Anti-static, Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
Specifications
Frequently Bought Together