High visibility baffle jackets, PW371
Supplier: Portwest
Certificates
About this item
PW3 Hi-Vis baffle features HiVisTex Pro reflective tape for greater freedom of movement. The polyester ripstop outer combined with lightweight Insulatex thermal insulation offers an ultrasoft, water resistant solution for outdoor wear. Clever features include Ezee zip fastening and zipped pockets for secure storage.
- Texpel stain resistant finish repels dirt and stains
- Inner soft Insulatex lining offering warmth and comfort
- Ezee zip allows for quick and easy fastening even when wearing work gloves
- Side zip pockets and zipped chest pocket
- Fully lined and padded to trap the heat and increase warmth
- Elastic bound hem and cuffs for comfort and warmth
Certifications: Complies with EN ISO 20471 EN ISO 20471 Class 3, RIS-3279-TOM ISSUE 1 (ORANGE ONLY).
Specifications
- Catalog No:
- PRTWPW371OBRXXXL
- PRTWPW371YBRL
- PRTWPW371YBR5XL
- PRTWPW371YBRS
- PRTWPW371YBRM
- PRTWPW371OBRS
- PRTWPW371YBRXXL
- PRTWPW371YBRXL
- PRTWPW371OBRXXL
- PRTWPW371OBRXL
- PRTWPW371YBRXXXL
- PRTWPW371YBR4XL
- PRTWPW371OBR4XL
- PRTWPW371OBR5XL
- PRTWPW371OBRL
- PRTWPW371OBRM
- Model:
- PW371
- PW371
- PW371
- PW371
- PW371
- PW371
- PW371
- PW371
- PW371
- PW371
- PW371
- PW371
- PW371
- PW371
- PW371
- PW371
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 94% polyester, 6% elastane, laminated to 100% polyester micro polar fleece
- 94% polyester, 6% elastane, laminated to 100% polyester micro polar fleece
- 94% polyester, 6% elastane, laminated to 100% polyester micro polar fleece
- 94% polyester, 6% elastane, laminated to 100% polyester micro polar fleece
- 94% polyester, 6% elastane, laminated to 100% polyester micro polar fleece
- 94% polyester, 6% elastane, laminated to 100% polyester micro polar fleece
- 94% polyester, 6% elastane, laminated to 100% polyester micro polar fleece
- 94% polyester, 6% elastane, laminated to 100% polyester micro polar fleece
- 94% polyester, 6% elastane, laminated to 100% polyester micro polar fleece
- 94% polyester, 6% elastane, laminated to 100% polyester micro polar fleece
- 94% polyester, 6% elastane, laminated to 100% polyester micro polar fleece
- 94% polyester, 6% elastane, laminated to 100% polyester micro polar fleece
- 94% polyester, 6% elastane, laminated to 100% polyester micro polar fleece
- 94% polyester, 6% elastane, laminated to 100% polyester micro polar fleece
- 94% polyester, 6% elastane, laminated to 100% polyester micro polar fleece
- 94% polyester, 6% elastane, laminated to 100% polyester micro polar fleece
- Weight:
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
Specifications
Frequently Bought Together