Order Entry
France
ContactUsLinkComponent
 
Methyl (S)-(-)-lactate 97%
 
undefined
Methyl (S)-(-)-lactate 97%

 

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4120 to 1.4160 (20°C, 589 nm)
  • Density:
    (20°C) 1.085 to 1.098 g/ml
  • GC:
    ≥96.0 %
  • Specific optical rotation:
    -8° to -9° (20°C, 589 nm) (neat)
  • Free acid:
    ≤1.0 % (lactic acid)

 

 

Frequently Bought Together