Order Entry
France
ContactUsLinkComponent
 
Thermal cycler, EdvoCycler™ Jr.
  EDVO540
 :  EDVOTEK
undefined
Thermal cycler, EdvoCycler™ Jr.
  EDVO540
 :  EDVOTEK

 

  • Gradient:
    -
  • Temperature range:
    4…99 °C
  • Description:
    EdvoCycler™ Jr. personal PCR machine
  • Sample capacity:
    16×0,2 ml PCR tubes
  • Pk:
    1

 

 

The EdvoCycler™ Jr. is the perfect 16 well PCR machine to run individual PCR experiments. A vivid and intuitive touchscreen and onboard computer simplify operation by not requiring a secondary device.

  • Holds 16×0,2 ml PCR samples and 8-tube strip compatible
  • 7" HD colour touchscreen displays real-time cycling data
  • Active cooling to 14 °C
  • Instant incubate function

Maximum ramp rate: 3,5 °C

 : Includes free PCR validation kit and three year warranty.