Centrifuge tubes, conical, black
Catalog # HEATHS4428
Supplier: HEATHROW
Specifications
- Ø×L:17×120 mm
- Packed:Bulk wrap sterile, 10 packs of 50 each
- Capacity:15 ml
- Colour:Black
- Description:Conical centrifuge tubes, 0,5 ml graduations
- Material:PP
- Pk:500
- RCF max.:9400×g
Specifications
About this item
These centrifuge tubes are pure black for light sensitive samples.
- Writing area and flat polyethylene lids for easy labelling
- Imprinted graduations
- Autoclavable
They are sterile with lot-to-lot traceability and easy tear packaging.