Ventilated cabinets and hoods with molecular filtration, ECO F series
Supplier: ASEM
Certificates
About this item
These cabinets are completely made of electrogalvanised stainless steel with a thickness of 10/10 mm, cold bent - grey RAL7035.
- External finishing made of acidproof epoxy resin and passage through a thermal tunnel at 200 °C
- One-piece structure with levelling jacks, key lock, axial fan turbine
- Swing door with double wall, provided with glass Sécurit 6 mm (3 mm+polyvinyl film+3 mm)
- Door opening with an angle of 110° allowing extracting the shelves without tilting them
- ON/OFF switch with light indicators for proper working
- LED visual and acoustic working hour meter
Flow rate: 100/250 m³/h. Voltage/frequency: 220 V/50 Hz. Acoustic level 45 dB. Filter saturation indicator with LED visual and acoustic indicator: speed measurement of the air passing through the activated charcoal filter.
Retention capacity CCl4 on a 7000g-filter (in compliance with the efficiency level defined by the standard AFNOR NFX 15-211) or maximum rejection of 50% of the average exposure value of the product.
Certifications: Certified according to NFX15-211 and EN61010-1 and CEI 66-5, ISO 3744.
Delivery: Supplied with a filtering fresh air box complying with the standard AFNOR NFX 15-211 (filter should be chosen according to the stored products), four fixed shelves plus one retention tray made of painted steel, whose height can be adjusted, per compartment (for fixed shelves), sliding shelves and retention tray with grid made of painted steel and absorbent mat (for sliding shelves).
Frequently Bought Together