Order Entry
France
ContactUsLinkComponent
Bottle top dispenser, SEASTAR™ HF
Bottle top dispenser, SEASTAR™ HF
Catalog # SEACS077200-SSN003
Supplier:  SEASTAR CHEMICALS
undefined
Bottle top dispenser, SEASTAR™ HF
Catalog # SEACS077200-SSN003
Supplier:  SEASTAR CHEMICALS

Specifications

  • Volume:
    0 - 5 ml
  • Accuracy:
    ±0,02 ml
  • Division:
    0,5 ml
  • Imprecision:
    ±3 %
  • Pk:
    1

Specifications

About this item

SEASTAR™ HF bottle-top dispenser, constructed of fluoropolymer PFA or modified PTFE, combines the convenience of a traditional pump dispenser with the chemical compatibility and high purity afforded by fluoropolymers.

  • Can be used with high purity concentrated acid
  • Calibrated and mechanically tested to ensure each unit meets the required volume, precision and accuracy requirements

SEASTAR™ HF bottle-top dispenser is designed for applications which require the chemical resistance of fluoropolymers, such as ACS or technical grade acids (including hydrofluoric acid). These dispensers are calibrated and mechanically tested to ensure each unit meets the required volume, precision and accuracy requirements.

Materials: Body and plunger: PTFE TFM, valves and valve seats: PFA, handle and cap: HDPE and TFM, tubing and fittings: PFA.