Order Entry
France
ContactUsLinkComponent
Digital camera, Axiocam 305 mono
Digital camera, Axiocam 305 mono
Catalog # ZEIS4265609040000
Supplier:  ZEISS
undefined
Digital camera, Axiocam 305 mono
Catalog # ZEIS4265609040000
Supplier:  ZEISS

Specifications

  • Model:
    Axiocam 305 mono
  • Resolution:
    5 MP
  • Sensor type:
    CMOS
  • Sensor size:
    2/3"
  • Exposure time:
    100 μs to 4 s
  • Pixel size:
    3,45×3,45 μm
  • W×D×H:
    108×78×50 mm
  • Interfaces:
    USB 3.0 SuperSpeed (5 Gbit/s)
  • Power supply:
    USB
  • Sensor:
    Sony IMX 264 Exmor Pregius, CMOS
  • Software:
    ZEN imaging software
  • Weight:
    580 g
  • Pk:
    1

Specifications

About this item

Axiocam 305 mono is a CMOS microscope camera (C-mount) for routine fluorescence applications.

  • 5 MP sensor with 11 mm diagonal for good field of view
  • Fast readout with up to 36 full frame images for good live image experience and easy sample adjustment
  • Dark homogenous background helps to see even the finest structural details
  • Fast USB 3.0 connection, easy to install, with integrated camera power supply
  • Actively temperature stabilised sensor for optimised signal-to-noise and long term stability
  • Fast and efficient operation with ZEN imaging software

Recommended camera adapters: 0,5 × / 0,63 × / 1,0 ×