Order Entry
France
ContactUsLinkComponent
Capillary columns, PERMABOND® P-100
Capillary columns, PERMABOND® P-100
Catalog # MANA723890.100
Supplier:  MACHEREY-NAGEL
undefined
Capillary columns, PERMABOND® P-100
Catalog # MANA723890.100
Supplier:  MACHEREY-NAGEL

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    0,50 µm
  • Ø int.:
    0,25 mm
  • Length:
    100 m
  • Phase:
    PERMABOND® P-100
  • Pk:
    1

Specifications

About this item

Special GC phase for the analysis of petrochemical products.

  • Extra long column with nonpolar dimethylpolysiloxane phase
  • High resolution and sufficient capacity for analysis of complex mixtures of hydrocarbons
  • Maximum temperature for isothermal operation 300 °C
  • Maximum temperature for short isotherms in a temperature program 320 °C

USP code: G1/G2/G38.