Order Entry
France
ContactUsLinkComponent
 
Charcoal activated, tested according to Ph. Eur., Fluka™
 
Charcoal activated, tested according to Ph. Eur., Fluka™

 

  • Autoignition Temperature:
    842 °F
  • Identity B:
    complying
  • Alkali soluble colored substances:
    complying
  • Sulfated ash:
    Max. 5 %
  • Loss on drying (120°C):
    Max. 15 %
  • Acidity or alkalinity:
    complying
  • Soluble in acid:
    Max. 3 %
  • Soluble in ethanol:
    Max. 0.5 %
  • Copper (Cu):
    Max. 25.0 ppm
  • Lead (Pb):
    Max. 10.0 ppm
  • Zinc (Zn):
    Max. 25.0 ppm
  • Sulfide (S):
    complying
  • Absorption capacity:
    complying
  • Fluorescent substances:
    complying
  • Total bacterial value:
    Max. 1000 KBE/g
  • Fungi and yeasts:
    Max. 100 KBE/g

 

 

Frequently Bought Together