Trousers, WX3
Supplier: Portwest
Certificates
About this item
Portwest WX3 contemporary workwear is designed to the highest standards and offer a solution for everyday activity and working environments. Constructed with cutting edge fabrics giving superior abrasion resistance and exceptional all-day comfort. The WX3 work trousers are made from durable poly-cotton canvas fabric and includes triple stitched seams and stretch panelling providing excellent comfort and flexibility.
- Contemporary design with an ergonomic cut
- Durable soft polycotton canvas for high performance and maximum wearer comfort
- Innovative stretch panelling in key movement areas provides excellent comfort and flexibility
- Triple-stitched seams for extra durability
- Crotch gusset to reduce stress and prevent seam failure
- Adjustable hem to accommodate all leg lengths
- 4-way stretch fabric for ease of movement and added comfort
- 8 pockets for ample storage
- Two tier knee pad pockets allowing two positioning options
- Free pair of kneepads included with this trouser
Weight: 280 g
Certifications: EN 14404:2004+A1:2010 Type 2 ( Level 0 (when used in combination with S156))
Specifications
- Catalog No:
- 113-9350
- 113-9351
- PRTWT701PBR28
- 113-9348
- 113-9354
- 113-9349
- PRTWT701MGR41
- PRTWT701MGR34
- PRTWT701MGR36
- PRTWT701MGS40
- PRTWT701PBR32
- PRTWT701MGS38
- PRTWT701PBR33
- 113-9352
- PRTWT701PBR34
- 113-9353
- 113-9355
- PRTWT701MGR28
- 113-9356
- 113-9347
- 113-9357
- PRTWT701PBR41
- PRTWT701MGR32
- 113-9358
- PRTWT701MGR33
- 113-9359
- 113-9360
- PRTWT701MGS36
- PRTWT701MGS34
- PRTWT701MGS33
- PRTWT701MGS42
- PRTWT701PBR48
- PRTWT701MGS41
- PRTWT701MGS32
- PRTWT701MGS30
- PRTWT701MGS28
- Model:
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Weight:
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
Specifications
Frequently Bought Together