Order Entry
France
ContactUsLinkComponent
 
 
Nicotinic acid (Niacin) 99.5%
 
undefined
 
Nicotinic acid (Niacin) 99.5%
 

 

  • Appearance:
    White to off-white Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    234 to 240 °C
  • Loss on drying:
    ≤1 % (105 °C, 1 h)
  • Sulfated ash:
    ≤0.1 %
  • Titration with NaOH:
    ≥99.4 %

 

 

Frequently Bought Together