Order Entry
France
ContactUsLinkComponent
Ammonium dihydrogen phosphate 98+% ACS
Ammonium dihydrogen phosphate 98+% ACS
Certificates
undefined
Ammonium dihydrogen phosphate 98+% ACS

Specification Test Results

  • Appearance:
    White Crystalline solid
  • pH:
    3.8 to 4.4 (5 % at 25.0°C)
  • Titration with NaOH:
    ≥98.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Nitrate (NO3):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.01 %
  • Calcium (Ca):
    ≤0.001 %
  • Iron (Fe):
    ≤0.001 %
  • Magnesium (Mg):
    ≤0.0005 %
  • Potassium (K):
    ≤0.005 %
  • Sodium (Na):
    ≤0.005 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together