Order Entry
France
ContactUsLinkComponent
Mercury(II) acetate 98%
Mercury(II) acetate 98%
Certificates
undefined
Mercury(II) acetate 98%

Specification Test Results

  • Appearance:
    White to almost white Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    179 to 182 °C
  • Titration Complexometric:
    ≥97.5 %
  • Chloride (Cl):
    ≤300 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Iron (Fe):
    ≤50 ppm
  • Mercurous Mercury (as Hg):
    ≤8000 ppm

Specification Test Results

Related Information

Frequently Bought Together