Order Entry
France
ContactUsLinkComponent
 
 
 
 
Nickel(II) chloride hexahydrate 97%
 
undefined
 
 
 
Nickel(II) chloride hexahydrate 97%

 

  • Appearance:
    Green Crystalline powder or crystals
  • Titration Complexometric:
    ≥96.0 %
  • pH:
    4 to 6 (5 % at 20°C)
  • Sulfate (SO4):
    ≤50 ppm
  • Cadmium (Cd):
    ≤10 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Cobalt (Co):
    ≤60 ppm
  • Copper (Cu):
    ≤10 ppm
  • Iron (Fe):
    ≤20 ppm
  • Lead (Pb):
    ≤10 ppm
  • Magnesium (Mg):
    ≤10 ppm
  • Sodium (Na):
    ≤50 ppm
  • Zinc (Zn):
    ≤10 ppm

 

 

Frequently Bought Together