Order Entry
France
ContactUsLinkComponent
 
Cadmium(II) chloride hemipentahydrate ACS
 
undefined
Cadmium(II) chloride hemipentahydrate ACS

 

  • Appearance:
    White Crystals and/or chunks
  • Titration Complexometric:
    79.5 to 81.0 % (CdCl2)
  • Nitrate and Nitrite (as NO3):
    ≤0.003 %
  • Sulfate (SO4):
    ≤0.005 %
  • Ammonium (NH4):
    ≤0.005 %
  • Calcium (Ca):
    ≤0.005 %
  • Copper (Cu):
    ≤5 ppm
  • Iron (Fe):
    ≤5 ppm
  • Lead (Pb):
    ≤0.005 %
  • Potassium (K):
    ≤0.02 %
  • Sodium (Na):
    ≤0.05 %
  • Zinc (Zn):
    ≤0.05 %
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together