Order Entry
France
ContactUsLinkComponent
Charcoal activated, powder, extra pure, Supelco®
Charcoal activated, powder, extra pure, Supelco®
Supplier:  Merck
Certificates
Charcoal activated, powder, extra pure, Supelco®
Supplier:  Merck

Specification Test Results

  • dentity:
    conforms
  • Substances soluble in nitric acid:
    ≤ 5 %
  • Chloride (Cl):
    ≤ 200 ppm
  • Cyano compounds (CN):
    passes test
  • As (Arsenic):
    ≤ 5 ppm
  • Fe (Iron):
    ≤ 500 ppm
  • Pb (Lead):
    ≤ 20 ppm
  • Zn (Zinc):
    ≤ 100 ppm
  • Polycyclic aromates:
    passes test
  • Tar products:
    passes test
  • n-Hexane adsorption:
    ≥ 30 %
  • Residue on ignition (600 °C):
    ≤ 2 %
  • Loss on drying:
    ≤ 10 %

Specification Test Results

Related Information

Frequently Bought Together