Order Entry
France
ContactUsLinkComponent
Microcentrifuges, 5425/5425 R (IVD-marked)
Microcentrifuges, 5425/5425 R (IVD-marked)
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates
undefined
Microcentrifuges, 5425/5425 R (IVD-marked)
Supplier:  EPPENDORF
   Sustainable Options Available

Specifications

  • Catalog No:
  • 521-2469
  • 521-3357
  • 521-3361
  • 521-2477
  • 521-3353
  • 521-3349
  • Model:
  • 5425
  • 5425 R
  • 5425 R
  • 5425
  • 5425 R
  • 5425 R
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity:
  • 10×5 ml / 24×1,5/2,0 ml
  • 10×5,0 ml
  • 10×5,0 ml
  • 10×5 ml / 24×1,5/2,0 ml
  • 10×5,0 ml
  • 10×5,0 ml
  • Max. speed:
  • 15060 min⁻¹
  • 15060 min⁻¹
  • 15060 min⁻¹
  • 15060 min⁻¹
  • 15060 min⁻¹
  • 15060 min⁻¹
  • Max. RCF:
  • 21330 ×g
  • 21330 ×g
  • 21330 ×g
  • 21330 ×g
  • 21330 ×g
  • 21330 ×g
  • Temperature:
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • Acceleration/braking ramps:
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • Acceleration/braking time:
  • 15/15 s
  • 15/15 s
  • 15/15 s
  • 15/15 s
  • 15/15 s
  • 15/15 s
  • Timer:
  • 10 s - 9:59 h, with continous run function
  • 10 s - 9:59 h, with continous run function
  • 10 s - 9:59 h, with continous run function
  • 10 s - 9:59 h, with continous run function
  • 10 s - 9:59 h, with continous run function
  • 10 s - 9:59 h, with continous run function
  • Noise level:
  • <51 dB(A)
  • <54 dB(A)
  • <54 dB(A)
  • <51 dB(A)
  • <54 dB(A)
  • <54 dB(A)
  • Power supply:
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • Power consumption:
  • 280 W
  • 360 W
  • 360 W
  • 280 W
  • 360 W
  • 360 W
  • W×D×H:
  • 242×387×236 mm
  • 290×480×260 mm
  • 290×480×260 mm
  • 242×387×236 mm
  • 290×480×260 mm
  • 290×480×260 mm
  • Weight:
  • 15,6 kg
  • 24 kg
  • 24 kg
  • 15,6 kg
  • 24 kg
  • 24 kg
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001

Specifications

Related Information

Product Information

Frequently Bought Together