Order Entry
France
ContactUsLinkComponent
Glove dispenser
Glove dispenser
Catalog # AKAAAK-787
Supplier:  AK
Glove dispenser
Catalog # AKAAAK-787
Supplier:  AK

Specifications

  • Colour:
    Clear
  • Description:
    Glove dispenser with 4" round hole and lid
  • W×D×H:
    279×279×177 mm
  • Pk:
    1

Specifications

About this item

This glove dispenser is made from 4,8 mm strong clear PETG.

  • Easy for loading and retrieval of glove liners
  • For wall mounting or free standing