- Capacity:1,6 l
- Temperature range:25...60 °C
- Description:pfm Waterbath 1000
- Ext. W×D×H:300×386×77,5 mm
- Int. W×D×H:200×188×50 mm
- Weight:7,0 kg
- Pk:1
The housing of the pfm Waterbath 1000 is made from one complete block of aluminium. The tank is black anodised aluminium. The light anodised surface is easy to clean, the bath is ideal for stretching paraffin sections in the histology laboratory. It can be used in routine practice, research and industry.
- Clear digital touch-screen with electronic temperature control
- Water level control via sensor
- Over-heating protection to avoid overheating and damage even when the bath is empty
- Water temperature can be adjusted quickly and precisiely
- Power supply is protected from water
The bath features triple illumination. The water surface can be illuminated with white, blue or blue/white glare-free light. The temperature is set via the user friendly control keypad,to an accuracy of ±1 °C. The desired working temperature is reached after only three minutes and remains precisely controlled. The clear, user friendly keypad with digital display at the front of the bath shows all current user settings. In addition to protection against overheating there is a minimum water level sensor. The mains connector is set inside the housing to protect against water splashes.