Membrane disc filters, Metricel® Black PES
Supplier: Cytiva (Formerly Pall Lab)
Certificates
About this item
Contrasting hydrophilic modified black PES membrane for microbiological analysis.
- Dark background provides excellent contrast for counting opaque colonies in microbiology labs
- Exclusive dot grid pattern does not enhance or inhibit colony growth
- Sharp contrast between black membrane and white grid line provides guidance while viewing and counting
Applications: Isolation and enumeration of yeast and mould colonies, spoilage organism monitoring and identification in food and beverage quality control laboratories.
Certifications: Certified for use in the Membrane Filter (MF) Technique as described in Standard Methods for the Examination of Water and Wastewater, current edition.
Specifications
- Catalog No:
- 514-4225
- 514-4224
- 514-4226
- 514-4223
- Pore size:
- 0,80 µm
- 0,45 µm
- 0,80 µm
- 0,45 µm
- Thickness:
- 147 µm
- 130 µm
- 147 µm
- 130 µm
- Water flow rate:
- >102 ml/min/cm² (0,7 bar)
- >34 ml/min/cm² (0,7 bar)
- >102 ml/min/cm² (0,7 bar)
- >34 ml/min/cm² (0,7 bar)
Specifications
Related Information
Frequently Bought Together