Heating thermostats with evaporators, TS2B and SBM
Catalog # TOULTS2B
Supplier: TOULEMONDE
Specifications
- Temperature Range:20...100 °C
- Description:Thermostat A Sec fits with interchangable evaporator block
- Seq:01
- Pk:1
- Temp. stability:±1 °C
- Type:TS2B
Specifications
About this item
These dry thermostat with interchangeable heating block can be used to heat any tube in the laboratory.
- No use of water with the risks of contamination
- Small footprint
- Fast temperature rise
- Allows to maintain at constant temperature preparations
- Ability to adapt an evaporation ramp, number of stations to define depending on the diameter of the tubes (32, 18 or 8 needles)
Thermostat A Sec (TSB2) with electronic control of temperature from 20 to 100 °C and precision in ±1 °C. Digital display, programmable and memorable operating temperature. Can be fitted with an interchangeable carrying blocks (of 32, 18 or 8 holes).
Evaporators with the emission of gaseous flows with adjustable gas ejection pillow for needles and tube diameter with gas distribution switch per line. Gas pressure of maximum 0,2 bar, a small gas whip of Ø 8mm, pillow with 2 mm stainless steel needles and 66 mm wide.