Order Entry
France
ContactUsLinkComponent
VWR® Critical Swabs
VWR® Critical Swabs
Supplier:  VWR Collection
Certificates
undefined
VWR® Critical Swabs
Supplier:  VWR Collection
Certificates

Specifications

  • Catalog No:
  • 149-0334
  • 149-0338
  • 149-0339
  • Model:
  • 149-0334
  • 149-0338
  • 149-0339
  • Handle length:
  • 152 mm
  • 83 mm
  • 130 mm
  • Handle width:
  • 3 mm
  • 2,5 mm
  • 5 mm
  • Head length:
  • 15 mm
  • 25 mm
  • 25 mm
  • Head width:
  • 5 mm
  • 3,6 mm
  • 13,5 mm
  • Total length:
  • 167,0 mm
  • 108,0 mm
  • 152,0 mm

Specifications

Frequently Bought Together