Order Entry
France
ContactUsLinkComponent
Wood moisture meter, mini LIGNO classic
Wood moisture meter, mini LIGNO classic
Catalog # SIMELI0006
Supplier:  Industrial Physics
undefined
Wood moisture meter, mini LIGNO classic
Catalog # SIMELI0006
Supplier:  Industrial Physics

Specifications

  • Model:
    mini LIGNO classic
  • Description:
    Wood moisture meter
  • Electrical:
    9 V battery
  • Temperature sensor:
    20 °C
  • Display:
    LCD
  • Moisture range:
    6 – 75 %
  • Weight:
    138 g
  • W×D×H:
    129×63×27,5 mm
  • Pk:
    1

Specifications

About this item

The mini LIGNO classic is a wood moisture meter that offers the choice between four different base-wood groups.

  • Pocket size format
Delivery: Supplied in a pouch with 5,5 mm and 9 mm pins.