Order Entry
France
ContactUsLinkComponent
Wood moisture meter, mini LIGNO classic+
Wood moisture meter, mini LIGNO classic+
Catalog # SIMELI0007
Supplier:  Industrial Physics
undefined
Wood moisture meter, mini LIGNO classic+
Catalog # SIMELI0007
Supplier:  Industrial Physics

Specifications

  • Model:
    mini LIGNO classic+
  • Description:
    Wood moisture meter
  • Electrical:
    9 V battery
  • Temperature sensor:
    20 °C
  • Display:
    LCD
  • Moisture range:
    6 - 75 %
  • Weight:
    138 g
  • W×D×H:
    129×63×27,5 mm
  • Pk:
    1

Specifications

About this item

mini LIGNO classic+ is a wood moisture meter that provide four wood groups and 16 single species of wood.

  • Pocket size format
  • Reference scale

Suitable for wood buyers, wood traders, wood processors, saw companies and dry masters.

Delivery: Supplied in a pouch with 5,5 mm and 9 mm pins.