Order Entry
France
ContactUsLinkComponent
Density meter
Density meter
Catalog # SIMELD0560
Supplier:  Industrial Physics
undefined
Density meter
Catalog # SIMELD0560
Supplier:  Industrial Physics

Specifications

  • Model:
    H-300S
  • Description:
    Density meter
  • W×D×H:
    218×190×170 mm
  • Density range:
    0,01 − 300 g/cm³
  • Density resolution:
    0,001 g/cm³
  • Weight:
    5,4 kg
  • Pk:
    1

Specifications

About this item

This densimeter is designed to perform automatic calculation of density and compensation of water temperature.

  • Able to measure floating sample in water
  • Volume of solid sample can be measured
  • Values automatically displayed after the elapsed time