First aid kit, ASEP S 450
Catalog # 118-0504
Supplier: LABORATOIRES ESCULAPE
Specifications
- Description:First aid 450 kit
- Dimensions:230×210×80 mm
- Seq:05
- Pk:1
- Weight:1 kg
Specifications
About this item
First aid kit with contents recommended by French Red Cross first aiders. Contents suitable for four to eight people.
- To be used when waiting for specialist help
- Red PP case
Contains:
One pressure dressing
One survival blanket
One mouth-to-mouth face shield
One triangular sling
One instant cold pack
One large compression dressing
Five sterile dressings (5×5 cm)
One bag of ten adhesive plasters
One stretch bandage (3 m × 7 cm)
One gauze bandage (3 m × 5 cm)
One roll of adhesive tape (5 m × 2 cm)
Four alcohol dressings
Four chlorhexidine antiseptic dressings
Four calendula dressings
Four sachets of burn treatment
One pair of vinyl gloves
One pair of Lister scissors
Tweezers
Three bandage clips
One first aid guide in six languages
Weight: 1 kg