Order Entry
France
ContactUsLinkComponent
First aid kit, ASEP S 350
First aid kit, ASEP S 350
  118-0503
undefined
First aid kit, ASEP S 350
  118-0503

 

  • Description:
    First Aid 350 Kit
  • Dimensions:
    230×170×50 mm
  • Seq:
    04
  • Pk:
    1
  • Weight:
    0,5 kg

 

 

First aid kit with contents recommended by French Red Cross first aiders. Suitable for up to four people.

  • To be used when waiting for specialist help
  • Red PP case

Contains:

1 pressure dressing
1 survival blanket
1 mouth-to-mouth face shield
1 large compression dressing
2 sterile dressings (5×5 cm)
1 bag of ten adhesive plasters
1 stretch bandage (3 m × 7 cm)
1 gauze bandage (3 m × 5 cm)
1 roll of adhesive tape (5 m × 2 cm)
4 alcohol dressings
4 chlorhexidine antiseptic dressings
4 calendula dressings
4 sachets of burn treatment
1 pair of vinyl gloves
1 pair of Lister scissors
Tweezers
3 bandage clips
One first aid guide in six languages

Weight: 0,5 kg