Order Entry
France
ContactUsLinkComponent
First aid kit, ASEP ABS MAXI
First aid kit, ASEP ABS MAXI
  118-0500
undefined
First aid kit, ASEP ABS MAXI
  118-0500

 

  • Description:
    First aid kit Maxi
  • Dimensions:
    400×280×140 mm
  • Seq:
    03
  • Pk:
    1
  • Weight:
    2,6 kg

 

 

White ABS case. Ideal kit for groups or workplaces. Perfectly suited for teams of up to 30 people.

  • Dustproof sealing
  • Padlock clasps
  • Delivered with a wall bracket

Contains:

1 survival blanket
1 pressure dressing
1 triangular sling
1 mouth-to-mouth face shield
10 sterile dressings (5×5 cm)
10 sterile dressings (7,5×7,5 cm)
3 small sterile compression bandages
3 large sterile compression bandages
5 gauze bandages (3 m × 7 cm)
5 stretch bandages (3 m × 7 cm)
2 crepe bandages (4 m × 7 cm)
2 bags of 18 assorted adhesive plasters
2 rolls of adhesive tape (5 m × 2 cm)
2 spray bottles of 70% alcohol (50 ml)
2 chlorhexidine antiseptic spray bottles (50 ml)
10 calendula dressings
10 single doses of eyewash
1 pair of Lister scissors
Tweezers
12 safety pins
1 leather finger cot
2 plastic bags with zip
6 pairs of vinyl gloves
1 first aid guide in six languages

Weight: 2,6 kg