Digital penetrometer
Digital penetrometer, 700 Pen (0 - 70 mm)
Catalog # 619-0315
Supplier: STANHOPE SETA
Jump to:
Product Details & Documents
This digital penetrometer is microprocessor controlled and designed for the quality control of cosmetics (creams, toothpastes), food (cheese, jams) and petrochemistry (bitumen, waxes, lubricants).
- Geared two-speed raising and lowering mechanism
- Control circuits, keypad and fluorescent display: Head rotation through 180°
- Quick and precise positioning of the penetration tip
- Aluminium base with spirit level and flexible light dimmer
- RS232C interface for connection to a computer
Certifications: ASTM.
Delivery information: Supplied with a plunger and additional weights, mains lead and instruction manual - Cone and container are sold separately.
Specifications
- Range:700 Pen (0 - 70 mm)
- Description:Digital penetrometer
- Cat. No.:619-0315
- Timer:1 - 9999 seconds
- W×D×H:300×330×590 mm
- Weight:12,5 kg



