Heating Cables, Silicone Insulated
Catalog # FLEXCS/2/70-2/1
Supplier: FLEXELEC
Specifications
- Description:Silicone insulated heating cord
- Length:1 m
- Pk:1
Specifications
About this item
Heating cables are used in the household electrical and refrigeration industries and for machines where protection against freezing or temperature maintenance is necessary.
- Silicon elastomer insulated cables
- Heat-shrink sheath with adhesive
- Heating wire made of nickel-copper
- Output:30 W
Diameter: 2,3 to 3,5 mm
Surface temperature: -70 °C to +200 °C