Order Entry
France
Orders LinkContactUsLinkComponent
 

Materials testing machine

Materials testing machine, 0,2 %, 2 µm, 0,05 − 1270 mm/min
  LLOYLFSLXAEU
Materials testing machine
  LLOYLFSLXAEU
Materials testing machine

Materials testing machine, 0,2 %, 2 µm, 0,05 − 1270 mm/min

 
 
   
1 * 1 Pce
 

This testing machine is used for force measurement and material testing applications up to 1 kN. The machine uses interchangeable XLC Series load cells. Tension and compression testing with cycling to load and extension limits.

  • Menu driven with intelligent prompts and membrane keypad with tactile feedback
  • Extended column options for testing high extension materials
  • Digital - RS232 and Analogue 10 V DC max (optional) for data outputs

Passwords may be used to limit functions to authorised users.

Can be connected to a computer with optional Lloyd instruments NEXYGENPlus material test and analysis software.

NEXYGEN software allows data to be manipulated to produce detailed analytical reports, plus the ability to integrate with popular Windows® software packages such as Excel and Outlook®.

 
  • Resolution:
    2 µm
  • Speed:
    0,05 − 1270 mm/min
  • Description:
    Materials testing machine
  • Accuracy:
    0,2 %