Order Entry
France
ContactUsLinkComponent
Mastercycler® nexus X2 PCR Thermal Cycler
Mastercycler® nexus X2 PCR Thermal Cycler
Fournisseur:  EPPENDORF
Certificats
undefined
Mastercycler® nexus X2 PCR Thermal Cycler
Fournisseur:  EPPENDORF

Spécifications

  • Catalog No:
  • EPPE6339000.016
  • EPPE6338000.012
  • EPPE6337000.019
  • 732-3666
  • Model:
  • Mastercycler® nexus X2e
  • Mastercycler® nexus GX2e
  • Mastercycler® nexus X2
  • Mastercycler® nexus GX2
  • Block homogeneity:
  • ±0,3 °C at 20...72 °C
    ±0,4 °C at 95 °C
  • ±0,3 °C at 20...72 °C
    ±0,4 °C at 95 °C
  • ±0,3 °C at 20...72 °C
    ±0,4 °C at 95 °C
  • ±0,3 °C at 20...72 °C
    ±0,4 °C at 95 °C
  • Block material:
  • Aluminum
  • Aluminum
  • Aluminum
  • Aluminum
  • Control accuracy:
  • ± 0,2 °C
  • ± 0,2 °C
  • ± 0,2 °C
  • ± 0,2 °C
  • Cooling rate:
  • max. 2 °C/s
  • max. 2 °C/s
  • max. 2 °C/s
  • max. 2 °C/s
  • Gradient:
  • -
  • +
  • -
  • +
  • Gradient span (max/min):
  • 1...12 °C
  • 1...12 °C
  • Gradient temperature range:
  • 30...99 °C
  • 30...99 °C
  • Heating rate:
  • max. 3 °C/s
  • max. 3 °C/s
  • max. 3 °C/s
  • max. 3 °C/s
  • Interfaces:
  • Ethernet, CAN in, CAN out
  • USB, Ethernet, CAN in, CAN out
  • USB, Ethernet, CAN in, CAN out
  • USB, Ethernet, CAN in, CAN out
  • Lid:
  • flexlid® technology, with TSP (lid descent)
  • flexlid® technology, with TSP (lid descent)
  • flexlid® technology, with TSP (lid descent)
  • flexlid® technology, with TSP (lid descent)
  • Lid temperature range:
  • 37...110 °C
  • 37...110 °C
  • 37...110 °C
  • 37...110 °C
  • Sample capacity:
  • 64/32×0,2 ml PCR tubes or up to 24/10×0,5 ml PCR tubes
  • 64/32×0,2 ml PCR tubes or up to 24/10×0,5 ml PCR tubes
  • 64/32×0,2 ml PCR tubes or up to 24/10×0,5 ml PCR tubes
  • 64/32×0,2 ml PCR tubes or up to 24/10×0,5 ml PCR tubes
  • Temperature range:
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • 4...99 °C (temp. control range of the block)
  • Temperature uniformity:
  • ≤ ±0.4 °C
  • ≤ ±0.4 °C
  • ≤ ±0.4 °C
  • ≤ ±0.4 °C
  • W×D×H:
  • 250×412×321 mm
  • 250×412×321 mm
  • 250×412×330 mm
  • 250×412×321 mm
  • Weight:
  • 11 kg
  • 11 kg
  • 11 kg
  • 11 kg

Spécifications

Frequently Bought Together