Order Entry
France
Orders LinkContactUsLinkComponent
Materials testing machine, LR 10KN+

Materials testing machine, LR 10KN+

LR 10KN+, ±0,5 %, 0,1 µm, 0,01 - 508 mm/min
Catalog # LLOYLR10/01/3052
Supplier:   LLOYD INSTRUMENTS
Materials testing machine, LR 10KN+
Catalog # LLOYLR10/01/3052
Supplier:  LLOYD INSTRUMENTS
Materials testing machine, LR 10KN+

LR 10KN+, ±0,5 %, 0,1 µm, 0,01 - 508 mm/min

Price
Inquire For Price
Log in for availability
1 * 1 Pce
Product Details & Documents

The LR10K Plus is an advanced materials testing machine incorporates an extensive range of features making it ideal for performing complex as well as routine testing applications up to 10 kN.

  • Saves up to 600 test results and 10 programmable test setups
  • Pre-loading of samples and cycling to load or extension limits
  • Multi-lingual display options and multi-unit display options
  • Extended column options for testing high extension materials
  • Digital - RS232 and Analogue 10 V dc max (optional) for data outputs

This bench mounted machine is microprocessor controlled and incorporates world proven 32 bit technology for highly accurate load measurement and rapid data acquisition.

The extensive range of grips and fixtures support virtually any type of test and this system is used for production, quality control, education and research environments.

LR10KPlus can also be connected to a personal computer with optional Lloyd Instruments NEXYGEN™ MT material test and control software.

NEXYGEN software provides almost unlimited testing and results processing capability in a familiar Windows environment.

Specifications
  • Model:
    LR 10KN+
  • Resolution:
    0,1 µm
  • Speed:
    0,01 - 508 mm/min
  • Accuracy:
    ±0,5 %
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.