Sample cups for analysers
For autosamplers, 1,5 ml, 23,8 mm, 13,9 mm, 11,8 mm
SAVI7215
: SAVILLEX
PFA
- Chemical resistant
- Improved efficiency and accuracy when difficult solvents or sample matrices are analysed
These conical-bottom cups provide the ultimate in low contamination and low adsorption of ultratrace metals for improved GFAA analyses.
- Ø opening:11,8 mm
- Ext.Ø:13,9 mm
- Capacity:1,5 ml
- Description:For autosamplers
- Height:23,8 mm



