Order Entry
France
Orders LinkContactUsLinkComponent
Chronograph with printer

Chronograph with printer

Printer stopwatch, Grey, 195×80×25 mm
Catalog # MOIN1290/2S
Supplier:   MOINEAU
Chronograph with printer
Catalog # MOIN1290/2S
Supplier:  MOINEAU
Chronograph with printer
Chronograph with printer

Printer stopwatch, Grey, 195×80×25 mm

Price
1 630,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

Stopwatch with built-in printer. The stopwatch has a TIMESTAMP function that allows direct printing of the date and time of each measurement, rather than the elapsed time. This function is very useful for regulated speed races, races in intermediate stages, etc.

  • Capacity: 10 h in 1/100 of a sec
  • 300-lap memory
  • Unlimited printing
  • Intermediate SPLIT/LAP time
  • Direct time stamping
  • Delayed start
  • Time/automatic calendar

Delivery information: Supplied with 2 paper rolls.

Specifications
  • Colour:
    Grey
  • Description:
    Printer stopwatch
  • W×D×H:
    195×80×25 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.