Digital timer, portable
Portable timer with clip, 30 g, White, 40×22×57 mm
Catalog # MOIN481AR
Supplier: MOINEAU
Jump to:
Product Details & Documents
This portable mini timer features a clip and can therefore be attached to clothing. Ideal for people working in medical environments.
- Counts up and down
- Capacity: 100 minutes
- Alarm (30 s)
- Memory for set time
- Clip and magnet
Delivery information: Supplied with battery (357).
Specifications
- Colour:White
- Description:Portable timer with clip, 30 g
- W×D×H:40×22×57 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



