Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
France
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Chromatography Columns
HPLC columns, Inertsil® ODS-2
HPLC columns, Inertsil® ODS-2
HPLC columns, Inertsil® ODS-2
MAIS5020-01128
:
DR MAISCH
HPLC columns, Inertsil® ODS-2
MAIS5020-01128
:
DR MAISCH
Column Format:
Analytical
Ø int.:
4,60 mm
Particle Size:
5 µm
Pore size:
150 Å
Length:
250 mm
Phase:
ODS-2
Pk:
1