Order Entry
France
Orders LinkContactUsLinkComponent
Gloss meters

Gloss meters

Supplier:   Industrial Physics
Gloss meters
Supplier:  Industrial Physics
Certificates
Gloss meters

2 Options Available Below

Product Details & Documents

These gloss meters are designed for the measurement of gloss levels on flat surfaces.

  • Memory for gloss readings in maximum eight batches
  • Adjustable limits with visual and acoustic alarm
  • Illuminated display with wide viewing angle

Informations de livraison: Supplied with plastic case, two batteries, USB cable, analysis software, microfibre towel, screw driver and calibration certificate.

Documents

Specifications for Product Family

Specifications

  • Catalog No:
  • 649-0051
  • 649-0053
  • Model:
  • SoloGloss®
  • PolyGloss®
  • Results stored:
  • 2000
  • 2000
  • Application:
  • Gloss coating on paper, plastic, wood
  • Gloss coating on paper, plastic, wood
  • W×D×H:
  • 140×45×90 mm
  • Weight:
  • 398 g
  • 398 g

Specifications

Product Family Options

Product Information

  • Model
    W×D×H
    Range
    Availability
    Price
  • SoloGloss®
    60°
    Log in for availability
    Log in for availability
    1 * 1 Pce
    1 * 1 Pce - 2 670,00 €
    2 670,00 €
    1 * 1 Pce
       2 670,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    649-0051
    Model
    SoloGloss®
    Results stored
    2000
    Application
    Gloss coating on paper, plastic, wood
    W×D×H
    Weight
    398 g
  • PolyGloss®
    140×45×90 mm
    20° ; 60° ; 85°
    Log in for availability
    Log in for availability
    1 * 1 Pce
    1 * 1 Pce - 4 550,00 €
    4 550,00 €
    1 * 1 Pce
       4 550,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    649-0053
    Model
    PolyGloss®
    Results stored
    2000
    Application
    Gloss coating on paper, plastic, wood
    W×D×H
    140×45×90 mm
    Weight
    398 g
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spare tile for gloss gauge
    Spare tile for gloss gauge
    SIMEGL0040
    Log in for availability
    1 * 1 Pce - 566,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Microfiber cleaning wipe
    Microfiber cleaning wipe
    SIMEGL0100
    Log in for availability
    1 * 1 Pce - 55,80 €