Order Entry
France
Orders LinkContactUsLinkComponent
Texture analyser

Texture analyser

Texturometer with console, TA1S, 0,15 µm, 0,01 − 2032 mm/min
Catalog # LLOYTA1S/S/C/230V
Supplier:   LLOYD INSTRUMENTS
Texture analyser
Catalog # LLOYTA1S/S/C/230V
Supplier:  LLOYD INSTRUMENTS
Texture analyser

Texturometer with console, TA1S, 0,15 µm, 0,01 − 2032 mm/min

Price
Inquire For Price
Log in for availability
1 * 1 Pce
Product Details & Documents

The TA1 is designed for performing rapid, detailed texture analysis tests on applications up to 1 kN (225 lbf).

  • Load accuracy of ±0,5% down to 1% of load cell value provides a high dynamic range
  • Featuring anti-rotation collars to avoid load train twist and facilitating easy axial alignment
  • Throat depth of 180 mm for larger specimens and wide range of work tables for flexibility
  • Instrument can be fitted with multi-purpose grips, for testing the strength and integrity of food packaging

Texture analysis can highlight quality improvement opportunities throughout the supply chain and the production process. New or alternative ingredients can be compared with existing ingredients.

Specifications
  • Model:
    TA1S
  • Resolution:
    0,15 µm
  • Speed:
    0,01 − 2032 mm/min
  • Description:
    Texturometer with console
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Gluten dough extensibility jig
    Gluten dough extensibility jig
    LLOY01-2759
    Log in for availability
    1 * 1 Un.

Product Information

  • Catalog #
    Availability
    Price
  • Dough preparation set
    Dough preparation set
    LLOY01-2656
    Log in for availability
    1 * 1 Un.

Product Information

  • Catalog #
    Availability
    Price
  • YLC series load cell 20 N
    YLC series load cell 20 N
    LLOY01/3873
    Log in for availability
    1 * 1 Pce

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.