Texture analyser, TAPlus
Texture analyser, TAPlus, 1000 N, 2 µm, 0,001 - 21 mm/sec
Catalog # LLOYTAPLUS
Supplier: LLOYD INSTRUMENTS
Jump to:
Product Details & Documents
The TAPlus is designed for performing rapid, detailed texture analysis tests on applications up to 102 kg (1 kN, 225 lbs.).
- Interchangeable XLC series load cells as the measurement device
- Tension and compression testing with cycling to load and extension limits are standard features
- Can accommodate a broad range of specimens and can be specified with optional work platforms
The machine can be fitted with a selection of engineered food texture fixtures, jigs and probes, as well as a range of multi-purpose grips for general applications, such as evaluating the strength and integrity of food packaging.
Specifications
- Model:TAPlus
- Range:1000 N
- Resolution:2 µm
- Speed:0,001 - 21 mm/sec
- Description:Texture analyser
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



