Order Entry
France
ContactUsLinkComponent
 
VWR® Traceable® Platinum Ultra-Accurate Stainless Steel Digital Thermometer
Catalog # 620-1980
Supplier:  VWR Collection
undefined
VWR® Traceable® Platinum Ultra-Accurate Stainless Steel Digital Thermometer
Catalog # 620-1980
Supplier:  VWR Collection

Specifications

  • Range:
    –200,00...500,000 °C (–328,00...932,000 °F)
  • Resolution:
    0,1 - 0,001 °
  • Weight:
    230 g
  • No. of channels:
    1
  • Seq:
    01
  • W×D×H:
    89×32×140 mm
  • Battery life:
    1 year
  • Display:
    10,2 mm, 6-digit LCD
  • Battery type:
    9 V battery (1)
  • Accuracy:
    ±0,05 °C / 0,05% (–80...290 °C)
  • Pk:
    1
  • Probe:
    1 × platinum/ stainless-steel 316 probe, 177,8L×4,1 mm Ø

Specifications

About this item

A highly accurate thermometer that is simple to use.

  • Display one, two, or three significant figures after the decimal point
  • Download data to computer for further analysis
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory

Meter features a splashproof membrane keypad, Memory and Hold functions, an internal data logger that captures the Min/Max temperature every hour for a 24-hour period, and °F/°C selection. The fast-response general-purpose penetration probe (included) displays even the slightest temperature change instantly. Readings are updated three times a second.

Bullet™ probe: Fast-response, waterproof, 4-wire platinum/ stainless-steel Bullet™ probe, high temperature (200 °C) flexible PTFE waterproof cable

Certificate indicates traceability to standards provided by NIST.

Certifications: Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.
Delivery: Supplied with battery, computer output, plastic carrying case and Traceable certificate of calibration.