Order Entry
France
ContactUsLinkComponent
Chemistry vacuum systems, model 3016 NT VARIO®
Chemistry vacuum systems, model 3016 NT VARIO®
Catalog # VACU20741800
Supplier:  VACUUBRAND
undefined
Chemistry vacuum systems, model 3016 NT VARIO®
Catalog # VACU20741800
Supplier:  VACUUBRAND

Specifications

  • Model:
    PC 3016 NT VARIO, with EU-plug
  • Flow rate:
    322 l/min
  • No. of stages:
    1
  • Protection class:
    IP 40
  • Seq:
    02
  • ATEX approval:
    II 3G IIC T3 X internal atm. only
  • Connection on pressure side (EX):
    Hose nozzle DN 8 - 10 mm
  • Connection on suction side (IN):
    Small flange KF DN 25 / hose nozzle DN 15 mm
  • Final pressure (abs.):
    70 mbar
  • Final pressure with gas ballast:
    100 mbar
  • Max. counterpressure at outlet (abs.):
    1,1 bar
  • Motor output:
    0,53 kW
  • Vacuum controller:
    CVC 3000
  • Vacuum pump:
    ME 16C NT VARIO
  • Weight:
    29,7 kg
  • W×D×H:
    616×387×420 mm
  • Pk:
    1

Specifications

About this item

These VARIO® pumping units provide precise vacuum control by adjusting the diaphragm pump's motor speed. They feature fully automatic evaporation control at the push of a button. The PC 3016 NT VARIO pumping unit is a proven concept for evaporations with large amounts of solvents. The inlet separator (AK) retains particles and liquid droplets, the waste vapor condenser at the outlet (EK) is highly efficient and compact. The condenser enables near 100-percent solvent recovery, efficient recycling and active protection of the environment. Eight-cylinder NT pumps features quiet operation with smooth, easy-to-clean surfaces.

  • Automatic adjustment of the vacuum level throughout the process for high process reproducibility and unattended operation
  • Very high pumping speed even at low vacuum levels
  • Excellent environmental friendliness due to efficient solvent recovery
  • Short process times due to zero-fluctuation (hysteresisfree) vacuum control, even for large amounts of vapor
  • Easily operated CVC 3000 vacuum controller with clear text menus and integrated venting valve