Order Entry
France
ContactUsLinkComponent
 
Tube rotators
  444-0983
undefined
Tube rotators
  444-0983

 

  • Angle:
    0 - 90° (rotation)
    40 (oscillation)
  • Capacity:
    7×10/15 ml tubes or 7×5/7 ml tubes or 15×1,5/2 ml tubes or 21×0,5/0,8 ml tubes and 6×50 ml tubes
  • Shaking motion:
    Rotating
  • Description:
    Tube rotator, EU/UK/AU-plug
  • Model:
    Tube rotator
  • Input power:
    6 W
  • Operating temperature:
    4...60 °C
  • Speed:
    10 - 40 min⁻¹
  • Weight:
    1,2 kg
  • W×D×H:
    225×154×195 mm
  • Pk:
    1

 

 

This small footprint tube rotator is ideal for common applications such as molecular biology, clinical and biochemistry. The agitating mode achieves more effective mixing with oscillation occurring every 40 degrees in the rotation cycle.

  • Simple display
  • Interchangeable rotisseries accommodate different tube sizes
  • Each paddle can be adjusted from 0 to 90 degrees
  • Maintenance-free motor and plug-and-play simplicity
 : CE and cCSAus compliance.
 : Supplied with 2× 10/15, 2× 5/7, 2× 1,5/2 and 1× 50 ml paddles. Replacement paddles can be purchased separately.