Cooling plate, CPB-2
Catalog # LBMI205620
Supplier: LABONORD MISCELLANEOUS
Specifications
- Model:CPB-2
- Weight:23 kg
- Description:Cooling plate
- W×D×H:350×600×465 mm
- Pk:1
Specifications
About this item
This cooling plate is equipped with wheels for moving around to where it is needed. The wheels have breaks to stay firm in place.
- Reliable and affordable
- Adjustable temperature down to –15°C
- Easy to move wheels and stable wheel brakes
Suitable for cooling and storage of embedded specimens blocks during preparation and sectioning.
Ordering information: Complete cooling system with compressor, adjustable temperature regulator, thermometer and ventilator – Can be ordered to your specific height.