Order Entry
France
ContactUsLinkComponent
Conductivity meters, handheld, Seven2Go™ S3 / S7 Pro
Conductivity meters, handheld, Seven2Go™ S3 / S7 Pro
Supplier:  Mettler - Toledo
Certificates
undefined
Conductivity meters, handheld, Seven2Go™ S3 / S7 Pro
Supplier:  Mettler - Toledo

Specifications

  • Catalog No:
  • 662-1843
  • 662-1841
  • 662-1840
  • 662-1839
  • 662-1842
  • 662-1853
  • 662-1855
  • 662-1854
  • Model:
  • S7
  • S3
  • S3
  • S3
  • S3
  • S7
  • S7
  • S7
  • Conductivity range:
  • 0,01 µS/cm - 1000 mS/cm
  • 0,01 µS/cm - 500 mS/cm
  • 0,01 µS/cm - 500 mS/cm
  • 0,01 µS/cm - 500 mS/cm
  • 0,01 µS/cm - 500 mS/cm
  • 0,01 µS/cm - 1000 mS/cm
  • 0,01 µS/cm - 1000 mS/cm
  • 0,01 µS/cm - 1000 mS/cm
  • Conductivity resolution:
  • 0,01
  • 0,01 / 1
  • 0,01 / 1
  • 0,01 / 1
  • 0,01 / 1
  • 0,01
  • 0,01
  • 0,01
  • Conductivity accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • Conductivity calibration:
  • 1 point, 3 predefined or user-defined conductivity standards
  • 1 point, 3 predefined or user-defined conductivity standards
  • 1 point, 3 predefined or user-defined conductivity standards
  • 1 point, 3 predefined or user-defined conductivity standards
  • 1 point, 3 predefined or user-defined conductivity standards
  • 1 point, 3 predefined or user-defined conductivity standards
  • 1 point, 3 predefined or user-defined conductivity standards
  • 1 point, 3 predefined or user-defined conductivity standards
  • Conductivity reference temperature:
  • 20/25 °C
  • 20/25 °C
  • 20/25 °C
  • 20/25 °C
  • 20/25 °C
  • 20/25 °C
  • 20/25 °C
  • 20/25 °C
  • Resistivity range:
  • 0,00 - 100,0 MΩ/cm
  • 0,00 - 100,0 MΩ/cm
  • 0,00 - 100,0 MΩ/cm
  • 0,00 - 100,0 MΩ/cm
  • 0,00 - 100,0 MΩ/cm
  • 0,00 - 100,0 MΩ/cm
  • 0,00 - 100,0 MΩ/cm
  • 0,00 - 100,0 MΩ/cm
  • Resistivity resolution:
  • 0,01 / 0,1
  • 0,01 / 0,1
  • 0,01 / 0,1
  • 0,01 / 0,1
  • 0,01 / 0,1
  • 0,01 / 0,1
  • 0,01 / 0,1
  • 0,01 / 0,1
  • Resistivity accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • Salinity range:
  • 0,00 - 42 ppt
  • 0,00 - 42 ppt
  • 0,00 - 42 ppt
  • 0,00 - 42 ppt
  • 0,00 - 42 ppt
  • 0,00 - 42 ppt
  • 0,00 - 42 ppt
  • 0,00 - 42 ppt
  • Salinity resolution:
  • 0,01 / 0,1
  • 0,01 / 0,1
  • 0,01 / 0,1
  • 0,01 / 0,1
  • 0,01 / 0,1
  • 0,01 / 0,1
  • 0,01 / 0,1
  • 0,01 / 0,1
  • Salinity accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • TDS range:
  • 0,01 mg/l - 600 g/l
  • 0,01 mg/l - 300 g/l
  • 0,01 mg/l - 300 g/l
  • 0,01 mg/l - 300 g/l
  • 0,01 mg/l - 300 g/l
  • 0,01 mg/l - 600 g/l
  • 0,01 mg/l - 600 g/l
  • 0,01 mg/l - 600 g/l
  • TDS resolution:
  • 0,01 / 1
  • 0,01 / 1
  • 0,01 / 1
  • 0,01 / 1
  • 0,01 / 1
  • 0,01 / 1
  • 0,01 / 1
  • 0,01 / 1
  • TDS accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • Temperature range:
  • –5...+105 °C
  • –5...+105 °C
  • –5...+105 °C
  • –5...+105 °C
  • –5...+105 °C
  • –5...+105 °C
  • –5...+105 °C
  • –5...+105 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,2 °C
  • ±0,2 °C
  • ±0,2 °C
  • ±0,2 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Temperature compensation:
  • Linear, non linear, pure water
  • Linear
  • Linear
  • Linear
  • Linear
  • Linear, non linear, pure water
  • Linear, non linear, pure water
  • Linear, non linear, pure water
  • Data logging capacity:
  • 2000 measurements
  • 200 measurements
  • 200 measurements
  • 200 measurements
  • 200 measurements
  • 2000 measurements
  • 2000 measurements
  • 2000 measurements
  • Outputs:
  • Micro USB
  • Micro USB
  • Micro USB
  • Micro USB
  • Power supply:
  • 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells
  • 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells
  • 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells
  • 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells
  • 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells
  • 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells
  • 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells
  • 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells
  • Display:
  • Graphic LCD
  • Segmented LCD
  • Segmented LCD
  • Segmented LCD
  • Segmented LCD
  • Graphic LCD
  • Graphic LCD
  • Graphic LCD
  • Compliance:
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • W×D×H:
  • 222×70×35 mm
  • 222×70×35 mm
  • 222×70×35 mm
  • 222×70×35 mm
  • 222×70×35 mm
  • 222×70×35 mm
  • 222×70×35 mm
  • 222×70×35 mm
  • Weight:
  • 0,29 kg
  • 0,27 kg
  • 0,27 kg
  • 0,27 kg
  • 0,27 kg
  • 0,29 kg
  • 0,29 kg
  • 0,29 kg

Specifications

Related Information

Electrode

Product Information